Motion
8 8V 4450 TB
Bushing Bore V-Belt Pulley - D Belt Section, 8 Groove, 44.5000 in O.D., Taper Lock Bushed, 5050 Series Bushing, Cast Iron Material
Mi Item #08332619
MFR #8 8V 4450 TB
Price$8,843.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore V-Belt Pulley - D Belt Section, 8 Groove, 44.5000 in O.D., Taper Lock Bushed, 5050 Series Bushing, Cast Iron Material
Mi Item #08332619
MFR #8 8V 4450 TB

Mfr description
8 8V 4450 TB (5050) HI-CAP TB SHEAVE
  • Interchangeable with other manufacturer’s QD Bushings.
  • Tolerances adhere to industry guidelines.
  • Class 30 Gray Iron.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,843.26/each

Specifications

Dimensions

  • Belt Section Size
    D
  • Bushing Bore Range
    2.0000 to 5.5000 in
  • Face Width  
    17.5625 in
  • Length Through Bore  
    9.375 in
  • Outside Diameter  
    44.5000 in
  • Overall Width
    9.375 in
  • Pitch Diameter
    44.3 in
  • Storage Dimension Height
    9.375 in
  • Storage Dimension Length
    44.5 in
  • Storage Dimension Width
    44.5
  • Weight
    234.00 lbs

Details

  • Bore Type
    Bushed
  • Bushing Series
    5050
  • CAD Drawing
  • Manufacturer Upc Number
    697950514345
  • Material
    Cast Iron
  • Mounting Type
    STD
  • Number Of Grooves  
    8
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Web
  • Sheave Drawing Type
    A
  • UPC_NO
    697950514345
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)