Motion
2 5V 440 TB
Bushing Bore V-Belt Pulley - D Belt Section, 12 Groove, 27.6000 in O.D., QD Bushed, 1610 Series Bushing, Cast Iron Material
Mi Item #08332620
MFR #2 5V 440 TB
Price$186.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore V-Belt Pulley - D Belt Section, 12 Groove, 27.6000 in O.D., QD Bushed, 1610 Series Bushing, Cast Iron Material
Mi Item #08332620
MFR #2 5V 440 TB

Mfr description
2 5V 440 TB (1610) HI-CAP TB SHEAVE
  • Interchangeable with other manufacturer’s QD Bushings.
  • Tolerances adhere to industry guidelines.
  • Class 30 Gray Iron.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$186.72/each

Specifications

Dimensions

  • Belt Section Size
    D
  • Bushing Bore Range
    2.4375 to 6.0000 in
  • Face Width  
    17.5625 in
  • Length Through Bore  
    8.1250 in
  • Outside Diameter  
    27.6000 in
  • Pitch Diameter
    27.0000 in
  • Storage Dimension Height
    8.125 in
  • Storage Dimension Length
    27.6 in
  • Storage Dimension Width
    27.6 in
  • Weight
    12.00 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    N
  • Manufacturer Upc Number
    697950515441
  • Material
    Cast Iron
  • Mounting Type
    STD
  • Number Of Grooves  
    12
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Solid
  • Sheave Drawing Type
    A
  • UPC_NO
    697950515441
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)