Motion
2 5V 590 TB
Bushing Bore V-Belt Pulley - 5V Belt Section, 2 Groove, Bushing Required Bore Size, 5.9000 in O.D., Taper Lock Bushed, 1610 Series Bushing, Cast Iron Material
MI ITEM #08332622
MFR #2 5V 590 TB
Price$261.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore V-Belt Pulley - 5V Belt Section, 2 Groove, Bushing Required Bore Size, 5.9000 in O.D., Taper Lock Bushed, 1610 Series Bushing, Cast Iron Material
MI ITEM #08332622
MFR #2 5V 590 TB

Mfr description
2 5V 590 TB (1610) HI-CAP TB SHEAVE
  • Interchangeable with other manufacturer’s QD Bushings.
  • Tolerances adhere to industry guidelines.
  • Class 30 Gray Iron.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$261.22/each

Specifications

Dimensions

  • Belt Section Size
    D
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    2.9375 to 7.0000 in
  • Face Width  
    17.5625 in
  • Length Through Bore  
    9.3750 in
  • Outside Diameter  
    40.6000 in
  • Pitch Diameter
    40.0000 in
  • Storage Dimension Height
    9.375 in
  • Storage Dimension Length
    40.6 in
  • Storage Dimension Width
    40.6 in
  • Weight
    12.00 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    P
  • Manufacturer Upc Number
    697950371795
  • Material
    Cast Iron
  • Mounting Type
    STD
  • Number Of Grooves  
    12
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Solid
  • Sheave Drawing Type
    A
  • UPC_NO
    697950371795

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)