Motion
5 3V 450 TB
Bushing Bore V-Belt Pulley - D Belt Section, 5 Groove, 4.45 in Pitch Dia., 4.5 in O.D., Bushed, 1615 Series Bushing, Cast Iron Material
Mi Item #08332623
MFR #5 3V 450 TB
Price$169.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore V-Belt Pulley - D Belt Section, 5 Groove, 4.45 in Pitch Dia., 4.5 in O.D., Bushed, 1615 Series Bushing, Cast Iron Material
Mi Item #08332623
MFR #5 3V 450 TB

Mfr description
5 3V 450 TB (1615) HI-CAP TB SHEAVE
  • Interchangeable with other manufacturer’s QD Bushings.
  • Tolerances adhere to industry guidelines.
  • Class 30 Gray Iron.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$169.23/each

Specifications

Dimensions

  • Belt Section Size
    D
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    2.9375 to 7.0000 in
  • Face Width  
    17.5625 in
  • Length Through Bore  
    1.375 in
  • Outside Diameter  
    4.5000 in
  • Overall Width
    2.3125 in
  • Pitch Diameter
    4.45 in
  • Storage Dimension Height
    2.5 in
  • Storage Dimension Length
    5.825 in
  • Storage Dimension Width
    5.825
  • Weight
    3.80 lbs

Details

  • Bore Type
    Bushed
  • Bushing Series
    1615
  • CAD Drawing
  • Manufacturer Upc Number
    697950515434
  • Material
    Cast Iron
  • Mounting Type
    STD
  • Number Of Grooves  
    5
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Arm / Spoke
  • Sheave Drawing Type
    A
  • UPC_NO
    697950515434
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)