Motion
7 5V 1090 F
Bushing Bore V-Belt Pulley - D Belt Section, 7 Groove, 10.9000 in O.D., QD Bushed, F Series Bushing, Cast Iron Material
Mi Item #08332627
MFR #7 5V 1090 F
Price$817.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore V-Belt Pulley - D Belt Section, 7 Groove, 10.9000 in O.D., QD Bushed, F Series Bushing, Cast Iron Material
Mi Item #08332627
MFR #7 5V 1090 F

Mfr description
7 5V 1090 F HI-CAP QD SHEAVE
  • Interchangeable with other manufacturer’s QD Bushings.
  • Tolerances adhere to industry guidelines.
  • Class 30 Gray Iron.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$817.42/each

Specifications

Dimensions

  • Belt Section Size
    D
  • Bushing Bore Range
    1.2500 to 4.5000 in
  • Face Width  
    6.0625 in
  • Length Through Bore  
    2.625 in
  • Outside Diameter  
    10.9000 in
  • Overall Width
    5.125 in
  • Pitch Diameter
    10.8 in
  • Storage Dimension Height
    2.625 in
  • Storage Dimension Length
    10.9 in
  • Storage Dimension Width
    10.9
  • Weight
    56.00 lbs

Details

  • Bore Type
    Bushed
  • Bushing Series
    F
  • CAD Drawing
  • Manufacturer Upc Number
    697950483740
  • Material
    Cast Iron
  • Mounting Type
    Reversible
  • Number Of Grooves  
    7
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Arm / Spoke
  • Sheave Drawing Type
    B
  • UPC_NO
    697950483740
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)