Motion
7 5V 1130 F
Bushing Bore V-Belt Pulley - D Belt Section, 7 Groove, 11.3000 in O.D., QD Bushed, F Series Bushing, Cast Iron Material
MI ITEM #08332629
MFR #7 5V 1130 F
Your Price$828.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore V-Belt Pulley - D Belt Section, 7 Groove, 11.3000 in O.D., QD Bushed, F Series Bushing, Cast Iron Material
MI ITEM #08332629
MFR #7 5V 1130 F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$828.18/each(List $952.41)

Overview

Mfr description
7 5V 1130 F HI-CAP QD SHEAVE
  • Interchangeable with other manufacturer’s QD Bushings.
  • Tolerances adhere to industry guidelines.
  • Class 30 Gray Iron.
  • Precise machining and processes ensure consistent finish and high quality.
  • Statically balanced with maximum rim speed marked on print.

Specifications

  • Belt Section Size
    D
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Bushed
  • Bushing Series
    F
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Bushing Bore Range
    1.2500 to 4.5000 in
  • Pitch Diameter
    11.2 in
  • Overall Width
    5.125 in
  • Pulley Construction
    Arm / Spoke
  • Storage Dimension Height
    2.625 in
  • Storage Dimension Length
    11.3 in
  • Storage Dimension Width
    11.3
  • Sheave Drawing Type
    B
  • CAD Drawing
  • Manufacturer Upc Number
    697950483757
  • UPC_NO
    697950483757
  • Weight
    61.00 lbs
  • Mounting Type
    Reversible
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text