Motion
5 B 52 TB
Bushing Bore V-Belt Pulley - A, B Belt Section, 5 Groove, 5.2 in Pitch Dia., 5.55 in O.D., Bushed, 1615 Series Bushing, Steel Material
MI ITEM #08332632
MFR #5 B 52 TB
Price$242.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore V-Belt Pulley - A, B Belt Section, 5 Groove, 5.2 in Pitch Dia., 5.55 in O.D., Bushed, 1615 Series Bushing, Steel Material
MI ITEM #08332632
MFR #5 B 52 TB

Mfr description
5 B 52 TB (1615) CONVENTIONAL TB SHEAVE
  • Interchangeable with other manufacturer’s QD Bushings.
  • Tolerances adhere to industry guidelines.
  • Class 30 Gray Iron.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$242.71/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    0.5000 to 1.6250 in
  • Face Width  
    4.0000 in
  • Length Through Bore  
    1.75 in
  • Outside Diameter  
    5.5500 in
  • Overall Width
    4 in
  • Pitch Diameter
    5.2 in
  • Storage Dimension Height
    4.875 in
  • Storage Dimension Length
    5.55 in
  • Storage Dimension Width
    5.55
  • Weight
    9.50 lbs

Details

  • Bore Type
    Bushed
  • Bushing Series
    1615
  • CAD Drawing
  • Manufacturer Upc Number
    697950156507
  • Material
    Steel
  • Mounting Type
    STANDARD
  • Number Of Grooves  
    5
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Solid
  • Sheave Drawing Type
    A1
  • UPC_NO
    697950156507

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)