Motion
1 B 80 TB
Bushing Bore V-Belt Pulley - A, B Belt Section, 1 Groove, 8.3500 in O.D., Taper Lock Bushed, 2517 Series Bushing, Cast Iron Material
MI ITEM #08332636
MFR #1 B 80 TB
Price$171.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore V-Belt Pulley - A, B Belt Section, 1 Groove, 8.3500 in O.D., Taper Lock Bushed, 2517 Series Bushing, Cast Iron Material
MI ITEM #08332636
MFR #1 B 80 TB

Mfr description
1 B 80 TB (2517) CONVENTIONAL TB SHEAVE
  • Interchangeable with other manufacturer’s QD Bushings.
  • Tolerances adhere to industry guidelines.
  • Class 30 Gray Iron.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$171.55/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bushing Bore Range
    0.5000 to 2.5000 in
  • Face Width  
    1.0000 in
  • Length Through Bore  
    1.375 in
  • Outside Diameter  
    8.3500 in
  • Overall Width
    1 in
  • Pitch Diameter
    8 in
  • Storage Dimension Height
    1.875 in
  • Storage Dimension Length
    9.5625 in
  • Storage Dimension Width
    9.5625
  • Weight
    11.00 lbs

Details

  • Bore Type
    Bushed
  • Bushing Series
    2517
  • Manufacturer Upc Number
    697950508191
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Web
  • Sheave Drawing Type
    B
  • UPC_NO
    697950508191

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)