Motion
5 B 48 TB
Bushing Bore V-Belt Pulley - A, B Belt Section, 5 Groove, 4.8 in Pitch Dia., 5.15 in O.D., Bushed, 1615 Series Bushing, Cast Iron Material
MI ITEM #08332640
MFR #5 B 48 TB
List Price$260.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore V-Belt Pulley - A, B Belt Section, 5 Groove, 4.8 in Pitch Dia., 5.15 in O.D., Bushed, 1615 Series Bushing, Cast Iron Material
MI ITEM #08332640
MFR #5 B 48 TB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$260.23/each for your price

Overview

Mfr description
5 B 48 TB (1615) 'TB' SHEAVE
  • Interchangeable with other manufacturer’s QD Bushings.
  • Tolerances adhere to industry guidelines.
  • Class 30 Gray Iron.
  • Precise machining and processes ensure consistent finish and high quality.
  • Statically balanced with maximum rim speed marked on print.

Specifications

  • Belt Section Size
    A, B
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Bushed
  • Bushing Series
    1615
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Bushing Bore Range
    0.5000 to 1.6250 in
  • Pitch Diameter
    4.8 in
  • Overall Width
    4 in
  • Pulley Construction
    Solid
  • Storage Dimension Height
    4.875 in
  • Storage Dimension Length
    6.125 in
  • Storage Dimension Width
    6.125
  • Sheave Drawing Type
    A
  • CAD Drawing
  • Manufacturer Upc Number
    697950514413
  • UPC_NO
    697950514413
  • Weight
    34.00 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text