Motion
6 B 80 TB
Bushing Bore V-Belt Pulley - A, B Belt Section, 6 Groove, 8 in Pitch Dia., 8.35 in O.D., Bushed, 2517 Series Bushing, Cast Iron Material
Mi Item #08332654
MFR #6 B 80 TB
Price$622.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore V-Belt Pulley - A, B Belt Section, 6 Groove, 8 in Pitch Dia., 8.35 in O.D., Bushed, 2517 Series Bushing, Cast Iron Material
Mi Item #08332654
MFR #6 B 80 TB

Mfr description
6 B 80 TB (2517) 'TB' SHEAVE
  • Interchangeable with other manufacturer’s QD Bushings.
  • Tolerances adhere to industry guidelines.
  • Class 30 Gray Iron.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$622.21/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    0.5000 to 2.5000 in
  • Face Width  
    4.7500 in
  • Length Through Bore  
    2.0625 in
  • Outside Diameter  
    8.3500 in
  • Overall Width
    4.75 in
  • Pitch Diameter
    8 in
  • Storage Dimension Height
    4.875 in
  • Storage Dimension Length
    8.125 in
  • Storage Dimension Width
    8.125
  • Weight
    37.00 lbs

Details

  • Bore Type
    Bushed
  • Bushing Series
    2517
  • CAD Drawing
  • Manufacturer Upc Number
    697950514307
  • Material
    Cast Iron
  • Number Of Grooves  
    6
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Solid
  • Sheave Drawing Type
    A
  • UPC_NO
    697950514307
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)