Motion
5 8V 3550 TB
Bushing Bore V-Belt Pulley - C Belt Section, 5 Groove, 35.3 in Pitch Dia., 35.5 in O.D., Bushed, 5050 Series Bushing, Cast Iron Material
Mi Item #08332659
MFR #5 8V 3550 TB
Price$5,573.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore V-Belt Pulley - C Belt Section, 5 Groove, 35.3 in Pitch Dia., 35.5 in O.D., Bushed, 5050 Series Bushing, Cast Iron Material
Mi Item #08332659
MFR #5 8V 3550 TB

Mfr description
5 8V 3550 TB (5050) HI-CAP TB SHEAVE
  • Interchangeable with other manufacturer’s QD Bushings.
  • Tolerances adhere to industry guidelines.
  • Class 30 Gray Iron.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,573.76/each

Specifications

Dimensions

  • Belt Section Size
    C
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1.9375 to 4.5000 in
  • Face Width  
    10.3750 in
  • Length Through Bore  
    6.75 in
  • Outside Diameter  
    35.5000 in
  • Overall Width
    6 in
  • Pitch Diameter
    35.3 in
  • Storage Dimension Height
    6.75 in
  • Storage Dimension Length
    35.5 in
  • Storage Dimension Width
    35.5
  • Weight
    96.00 lbs

Details

  • Bore Type
    Bushed
  • Bushing Series
    5050
  • CAD Drawing
  • Manufacturer Upc Number
    697950515014
  • Material
    Cast Iron
  • Mounting Type
    STD
  • Number Of Grooves  
    5
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Arm / Spoke
  • Sheave Drawing Type
    A
  • UPC_NO
    697950515014
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)