Motion
2BK120 P/B
FHP V-Belt Pulley - 4L, 5L, A, B Belt Section, 2 Groove, 11.7500 in O.D., Plain Bore, Not Required Series Bushing, Cast Iron Material
Mi Item #08332689
MFR #2BK120 P/B
Price$308.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FHP V-Belt Pulley - 4L, 5L, A, B Belt Section, 2 Groove, 11.7500 in O.D., Plain Bore, Not Required Series Bushing, Cast Iron Material
Mi Item #08332689
MFR #2BK120 P/B

Mfr description
2BK120 P/B FHP SHEAVE PLAIN BORE
  • For light duty applications such as HVAC.
  • Tolerances adhere to industry guidelines.
  • Precise machining and processes ensure consistent finish and high quality.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$308.07/each

Specifications

Dimensions

  • Belt Section Size
    4L, 5L, A, B
  • Bushing Bore Range
    1.0000 to 1.6875 in
  • Datum Diameter
    11.0000 in
  • Face Width  
    1.7500 in
  • Hub Outside Diameter
    2.1250 in
  • Hub Projection
    .344
  • Length Through Bore  
    1.59375 in
  • Outside Diameter  
    11.7500 in
  • Overall Width
    1.75 in
  • Pitch Diameter
    11 in
  • Storage Dimension Height
    2.1 in
  • Storage Dimension Length
    11.8 in
  • Storage Dimension Width
    1.8
  • Weight
    13.60 lbs

Details

  • Bore Type
    Plain Bore
  • Bushing Series
    Not Required
  • Manufacturer Upc Number
    697950237640
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Arm / Spoke
  • UPC_NO
    697950237640
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)