Motion
2BK45 P/B
FHP V-Belt Pulley - 4L, 5L, A, B Belt Section, 2 Groove, 4.2500 in O.D., Plain Bore, Not Required Series Bushing, Cast Iron Material
MI ITEM #08332698
MFR #2BK45 P/B
Price$128.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FHP V-Belt Pulley - 4L, 5L, A, B Belt Section, 2 Groove, 4.2500 in O.D., Plain Bore, Not Required Series Bushing, Cast Iron Material
MI ITEM #08332698
MFR #2BK45 P/B

Mfr description
2BK45 P/B FHP SHEAVE PLAIN BORE
  • For light duty applications such as HVAC.
  • Tolerances adhere to industry guidelines.
  • Precise machining and processes ensure consistent finish and high quality.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$128.51/each

Specifications

Dimensions

  • Belt Section Size
    4L, 5L, A, B
  • Bushing Bore Range
    1.0000 to 1.6875 in
  • Datum Diameter
    3.5000 in
  • Face Width  
    1.7500 in
  • Hub Outside Diameter
    2.5000 in
  • Hub Projection
    .469
  • Length Through Bore  
    1.46875 in
  • Outside Diameter  
    4.2500 in
  • Overall Width
    1.75 in
  • Pitch Diameter
    3.5 in
  • Storage Dimension Height
    2.4375 in
  • Storage Dimension Length
    4.75 in
  • Storage Dimension Width
    4.75
  • Weight
    3.80 lbs

Details

  • Bore Type
    Plain Bore
  • Bushing Series
    Not Required
  • Manufacturer Upc Number
    697950236469
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Web
  • UPC_NO
    697950236469

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)