Motion
BK140 P/B
FHP V-Belt Pulley - A, 4L, B, 5L Belt Section, 1 Groove, 13 in Pitch Dia., 13.75 in O.D., Reboreable, Cast Iron Material
Mi Item #08332747
MFR #BK140 P/B
Price$272.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FHP V-Belt Pulley - A, 4L, B, 5L Belt Section, 1 Groove, 13 in Pitch Dia., 13.75 in O.D., Reboreable, Cast Iron Material
Mi Item #08332747
MFR #BK140 P/B

Mfr description
BK140 P/B FHP SHEAVE PLAIN BORE
  • For light duty applications such as HVAC.
  • Tolerances adhere to industry guidelines.
  • Precise machining and processes ensure consistent finish and high quality.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$272.35/each

Specifications

Dimensions

  • Belt Section Size
    4L, 5L, A, B
  • Bore Diameter
    Plain Bore
  • Bushing Bore Range
    0.7500 to 1.6875 in
  • Face Width  
    0.8750 in
  • Hub Outside Diameter
    2.0000 in
  • Hub Projection
    .656
  • Length Through Bore  
    1.46875 in
  • Outside Diameter  
    13.7500 in
  • Overall Width
    .875 in
  • Pitch Diameter
    13 in
  • Storage Dimension Height
    1.46875 in
  • Storage Dimension Length
    13.75 in
  • Storage Dimension Width
    13.75
  • Weight
    8.90 lbs

Details

  • Bore Type
    Plain Bore
  • Bushing Series
    Not Required
  • Manufacturer Upc Number
    697950235592
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Arm / Spoke
  • UPC_NO
    697950235592
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)