Motion
CEM31107
3600 rpm, 3 ph, 230 V/460 V, 56C Frame, ODP Enclosure
MI ITEM #08332927
MFR #CEM31107
Price$1,027.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3600 rpm, 3 ph, 230 V/460 V, 56C Frame, ODP Enclosure
MI ITEM #08332927
MFR #CEM31107

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,027.30/each

Specifications

Dimensions

  • Frame Size
    56C

Details

  • Enclosure Type
    ODP (Open Drip-Proof)
  • Motor Horsepower
    1/2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V/460 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    3600 rpm

Overview

Mfr description
CEM31107 MOTOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought