Motion
60401
Personal Protection & Safety - Ratchet with Pivot Adjustment, Yes, ABS/PC Material, White Color
Mi Item #08332969
MFR #60401
Price$68.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Personal Protection & Safety - Ratchet with Pivot Adjustment, Yes, ABS/PC Material, White Color
Mi Item #08332969
MFR #60401

Mfr description
#60401 FULL BRIM, VENTED HARD HAT
  • Safety hard hat has patent-pending accessory mounts on front and back that ensure Klein Headlamps attach securely and precisely, every time; no straps or zip ties needed
  • Breathable, padded sweat-wicking sweatband and top pad improve comfort and are machine washable
  • Adjustable vents can be opened or closed for maximum air circulation while meeting stringent safety standards
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$68.92/each

Specifications

Dimensions

  • Size
    6.5 to 8 in

Details

  • Adjustment Type
    Ratchet with Pivot
  • ANSI Rating
    ANSI Z89.1-2014
  • Color
    White
  • Includes
    User Guide | Reflective Stickers
  • Manufacturer Product Page
  • Manufacturer Upc Number
    092644600821
  • Material
    ABS/PC
  • Shell Material
    ABS
  • Standards Met
    CSA Z94.1-15 | EN397:2012+A1:2012-Lateral Deformation (LD) | EN12492:2012-4.2.1.2 | 4.2.1.3 | 4.2.1.4
  • Type
    Type 1
  • Ventilation
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)