Overview
Mfr description
CCT63-300
- Air-hydro converter, series CCT
- Converter size (mm): 63, 100, 160
- Stroke range (mm): 50 to 800
- Operating pressure: 0 to 0.7MPa
- Proof pressure: 1.05MPa
- Fluid: turbine oil (40 to 100cSt)
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data