Specifications
Dimensions
- End 1 Size3/8 in
- End 2 Size3/8 in
Details
- Adapter TypeStraight
- End 1 StyleMale British Standard Pipe Parallel, Male Pipe
- End 1 Thread3/8-18 NPTF, G - 3/8-19
- End 2 StyleMale British Standard Pipe Parallel, Male Pipe
- End 2 Thread3/8-18 NPTF, G - 3/8-19
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- ManufacturerName (description attribute)Brennan
- MaterialSteel
- PlatingTrivalent Zinc
- Series7032
Overview
Mfr description
7032-6-6