Specifications
Dimensions
- End 1 Size1/2 in, 5/8 in
- End 2 Size1/2 in, 5/8 in
Details
- Adapter Type90° Elbow
- End 1 StyleMale Adjustable O-Ring Boss, Male Pipe
- End 1 Thread1/2-14 NPTF, 7/8-14 UNF
- End 2 StyleMale Adjustable O-Ring Boss, Male Pipe
- End 2 Thread1/2-14 NPTF, 7/8-14 UNF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- ManufacturerName (description attribute)Brennan
- MaterialSteel
- PlatingTrivalent Zinc
- Series6806
Overview
Mfr description
6806-10-8