Overview
Mfr description
0403-TS-12-12-SS
Specifications
- Adapter TypeStraight
- End 1 StyleMale JIC, Tube Bore in Inch
- End 1 Size3/4 in
- ManufacturerName (description attribute)Brennan
- End 2 StyleMale JIC, Tube Bore in Inch
- End 2 Size3/4 in
- End 2 Thread1-1/16-12 UN
- MaterialStainless Steel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series0403
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data