Motion
0403-08-06
Bore-MJ Strt
Mi Item #08336420
MFR #0403-08-06
Price$11.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bore-MJ Strt
Mi Item #08336420
MFR #0403-08-06

Mfr description
0403-08-06
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.75/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 3/8 in
  • End 2 Size
    1/2 in, 3/8 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male JIC, Tube Bore in Inch
  • End 2 Style
    Male JIC, Tube Bore in Inch
  • End 2 Thread
    9/16-18 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Unplated
  • Series
    0403
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)