1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
FLAP WHEEL 244D TYPE 83 1"X1"X1/4"60 X-WEIGHT 10 PER CASE
3M™ Flap Wheel 244D, Type 83, 1 in x 1 in x 1/4 in, 60 X-weight, 10 per case
Mi Item #
08336662
MFR #
FLAP WHEEL 244D TYPE 83 1"X1"X1/4"60 X-WEIGHT 10 PER CASE
Price
$11.79
/wh
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Flap Wheels
Unmounted Flap Wheels
3M FLAP WHEEL 244D TYPE 83 1"X1"X1/4"60 X-WEIGHT 10 PER CASE
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
FLAP WHEEL 244D TYPE 83 1"X1"X1/4"60 X-WEIGHT 10 PER CASE
3M™ Flap Wheel 244D, Type 83, 1 in x 1 in x 1/4 in, 60 X-weight, 10 per case
Mi Item #
08336662
MFR #
FLAP WHEEL 244D TYPE 83 1"X1"X1/4"60 X-WEIGHT 10 PER CASE
Mfr description
FLAP WHEEL 244D TYPE 83
For industrial/occupational use only. Not for consumer sale or use.
General-purpose wheel for grinding, polishing, sanding and finishing
Aluminum oxide mineral cuts sharp, lasts long and finishes fine
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$11
.79
/wh
Add to Cart
Specifications
Details
Abrasive Material
Aluminum Oxide
Manufacturer Upc Number
00051144354757
UPC_NO
00051144354757
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items