Motion
KK15

MORSE
KK15

Mechanical Clutch - KK Series, 15 mm Bore Diameter, 1.3780 in, 35 mm Overall Diameter
MI ITEM #08337738
MFR #KK15
Price$848.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
KK15

Mechanical Clutch - KK Series, 15 mm Bore Diameter, 1.3780 in, 35 mm Overall Diameter
MI ITEM #08337738
MFR #KK15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$848.83/each

Specifications

Dimensions

  • Bore Diameter
    15 mm
  • Bore Size
    0.5906 in, 15 mm
  • Outside Diameter
    1.3780 in, 35 mm
  • Overall Diameter
    1.3780 in, 35 mm
  • Weight
    0.15 lbs

Details

  • Manufacturer Upc Number
    662288927303
  • Max Rpm
    3600 rpm
  • Maximum Speed
    3600 rpm
  • Series
    KK

Overview

Mfr description
KK15 KK CLUTCH-900, 2657005

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought