Motion
VP742R-5GU1-04NA

SMC CORP OF AMERICA
VP742R-5GU1-04NA

VP300-700 3 PORT SOLENOID VALVE with External Pilot Type
MI ITEM #08337864
MFR #VP742R-5GU1-04NA
List Price$121.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VP742R-5GU1-04NA

VP300-700 3 PORT SOLENOID VALVE with External Pilot Type
MI ITEM #08337864
MFR #VP742R-5GU1-04NA

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$121.14/each for your price

Overview

Mfr description
VP742R-5GU1-04NA
  • 3 port, pilot poppet type valve
  • Available with power saving circuit to reduce power consumption
  • Port sizes from 1/8 to 1/2, depending on series
  • Thread types: Rc, G, NPT, NPTF

Specifications

  • Port Size
    1/2 NPT
  • Weight
    484 g
  • Coil Specifications
    Standard
  • Pilot Type
    External Pilot
  • Pressure
    Standard (0.7 Mpa)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text