Motion
VQ21M1-5YZ-C6-X5-Q

SMC CORP OF AMERICA
VQ21M1-5YZ-C6-X5-Q

Solenoid-Operated Air Control Valve - 2-Way, 24 V dc, DIN Terminal, Manifold, One-touch fitting for 6 mm
Mi Item #08338091
MFR #VQ21M1-5YZ-C6-X5-Q
Price$42.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQ21M1-5YZ-C6-X5-Q

Solenoid-Operated Air Control Valve - 2-Way, 24 V dc, DIN Terminal, Manifold, One-touch fitting for 6 mm
Mi Item #08338091
MFR #VQ21M1-5YZ-C6-X5-Q

Mfr description
VQ21M1-5YZ-C6-X5-Q
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.84/each

Specifications

Dimensions

  • Port Size
    One-touch fitting for 6 mm

Details

  • Flow Direction
    2-Way
  • Piping Type
    Manifold
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)