Overview
Mfr description
390J17 MULTI RIB
Specifications
- SectionJ
- Overall Length39 in
- MaterialPolybutadiene Rubber
- Number Of Ribs17
- Construction TypeV-Ribbed
- Product TypeIndustrial Micro-V Belts
- Manufacturer Catalog Number390J17
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data