Motion
72-400/10

ANSELL
72-400/10

72-400/10
Mi Item #08338402
MFR #72-400/10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
72-400/10

72-400/10
Mi Item #08338402
MFR #72-400/10

Mfr description
72-400-10 HYFLEX ANSI A6 CUT RES
  • Light/Medium weight design provides softness and flexibility so it can comfortably worn for extended periods of time
  • Ambidextrous glove design
  • Machine washable with Non Caustic cleaners with no effect on performance and durability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    X-Large

Details

  • Ansi Isea Abrasion Resistance Level
    A3
  • Ansi Isea Cut Resistance Level
    A5
  • Coating Outer Shell Coverage
    Uncoated
  • Coating Outer Shell Material
    Uncoated
  • Color
    Blue
  • Cuff Type
    Knitwrist
  • Description Keyword
    Uncoated
  • Liner/Shell Material
    Fiberglass/HPPE/Lycra®/Polyester/Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)