Motion
72-400/7

ANSELL
72-400/7

72-400/7
MI ITEM #08338407
MFR #72-400/7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
72-400/7

72-400/7
MI ITEM #08338407
MFR #72-400/7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
72-400-7 HYFLEX ANSI A6 CUT RES
  • Light/Medium weight design provides softness and flexibility so it can comfortably worn for extended periods of time
  • Ambidextrous glove design
  • Machine washable with Non Caustic cleaners with no effect on performance and durability
  • Made with a spandex elastic that keeps a snug fit, even after multiple laundering
  • Compliant with FDA food handling requirements

Specifications

  • Glove Size
    Small
  • Ansi Isea Cut Resistance Level
    A5
  • Coating Outer Shell Material
    Uncoated
  • Coating Outer Shell Coverage
    Uncoated
  • Color
    Blue
  • Cuff Type
    Knitwrist
  • Liner/Shell Material
    Fiberglass/HPPE/Lycra®/Polyester/Stainless Steel
  • Ansi Isea Abrasion Resistance Level
    A3
  • Description Keyword
    Uncoated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text