Motion
13LF100X1/2
13LF100X1/2, Timing Pulley 1/2 Inch Finished Bore
MI ITEM #08338487
MFR #13LF100X1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
13LF100X1/2, Timing Pulley 1/2 Inch Finished Bore
MI ITEM #08338487
MFR #13LF100X1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    1.0000 in
  • Outside Diameter
    38.70 mm
  • Width
    2.0 in.

Details

  • Finish
    Black Oxide
  • Manufacturer Upc Number
    00195057627024
  • Material
    Steel
  • Number Of Teeth  
    13
  • Tooth Style
    L
  • UPC_NO
    00195057627024

Overview

Mfr description
13LF100X1/2 TIMING PULLEY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought