Motion
WA2B
WA2 w/Copper Ferrule for Special Enviro
Mi Item #08338546
MFR #WA2B
Price$68.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WA2 w/Copper Ferrule for Special Enviro
Mi Item #08338546
MFR #WA2B

Mfr description
WA2B 3IN LANYARD WITH SAFETY CLIP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.71/each

Specifications

Dimensions

  • Length
    3.17 ft, 0.96 m
  • Overall Length
    3.17 ft
  • Weight
    1.276 lbs, 0.579 kg

Details

  • Material
    Galvanized Carbon Steel with Copper Ferrule
  • Type
    King Cable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)