Motion
8WSF8-WF
Quick Disconnect Coupling - 1.0000 in Body Size
Mi Item #08338564
MFR #8WSF8-WF
Price$182.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Coupling - 1.0000 in Body Size
Mi Item #08338564
MFR #8WSF8-WF

Mfr description
8WSF8-WF OILFIELD COUPLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$182.48/each

Specifications

Dimensions

  • Body Size
    1.0000 in
  • Length
    3.4500 in | 87.60 mm

Details

  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)