Specifications
Dimensions
- Body Size1.0000 in
Details
- ApplicationUsed extensively in oil field and offshore oil rig applications
- MaterialSteel
- Operating Temperature Range-40 to 250 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)