Motion
F40G-3063
2-1/2 Sanitary Crimp Ferrule 3 to 3-4/64 OD
MI ITEM #08338586
MFR #F40G-3063
Price$278.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/2 Sanitary Crimp Ferrule 3 to 3-4/64 OD
MI ITEM #08338586
MFR #F40G-3063

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$278.73/each

Specifications

Dimensions

  • Dash Size
    40
  • End 1 Size
    2.5000 in
  • Hose Dash Size
    40
  • Hose Diameter
    2.5000 in
  • Hose Inside Diameter
    2-1/2 in
  • Inside Diameter
    2-1/2 in, 63.50 mm
  • SAE Size
    -40
  • Size
    2.5000 in
  • Weight
    0.92 lbs

Details

  • Additional Details
    Ferrules have a surface finish of 63 or better, Dixon Sanitary Crimp ferrules are to be used with Dixon Sanitary crimp stems only.
  • Application
    Food, Dairy, Pharmaceutical, Sanitary
  • Connection Type
    Crimp
  • End 1 Style
    Crimp
  • Fitting Connection Family
    Sanitary
  • Fitting Type
    Clamp
  • For Use With
    Food and Beverage Hose, Dairy Hose, Pharmaceutical Hose
  • Manufacturer Catalog Number
    F40G-3063
  • Material
    Stainless Steel
  • Plating
    Uncoated
  • Product Types
    Ferrule
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Type
    Crimp
  • Type
    Ferrule

Overview

Mfr description
F40G-3063 CRIMP FERRULE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought