Motion
2FS2-SS
Quick Disconnect Coupling - 1/4 in Body Size
Mi Item #08338652
MFR #2FS2-SS
Price$152.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Coupling - 1/4 in Body Size
Mi Item #08338652
MFR #2FS2-SS

Mfr description
2FS2-SS 316SS 1/4" COUPLER X 1/4" HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$152.17/each

Specifications

Dimensions

  • Body Size
    1/4 in

Details

  • Material
    303 Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)