Motion
EZL400-DC-AL
Cam & Groove Fitting Part - 4 in, EZLink® Armless Female Coupler, x 4 in, Dust Cap, Cap
Mi Item #08338767
MFR #EZL400-DC-AL
Price$148.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting Part - 4 in, EZLink® Armless Female Coupler, x 4 in, Dust Cap, Cap
Mi Item #08338767
MFR #EZL400-DC-AL

Mfr description
EZL400-DC-AL 4IN CAP EZ LOCK CAMLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$148.23/each

Specifications

Dimensions

  • Coupling Size
    4.0000 in
  • End 1 Size
    4 in
  • End 2 Size
    4 in
  • Weight
    1.5 lbs

Details

  • Application
    Fuel Transfer
  • Body Material
    Aluminum
  • Coupler Type
    Type DC Dust Cap
  • Coupling Connection Type
    Dust Cap
  • Coupling Gender
    Female
  • End 1 Type
    EZLink® Armless Female Coupler
  • End 2 Type
    Dust Cap
  • End Type
    Dust Cap
  • Fitting Connection Family
    Cam and Groove
  • Fitting Shape
    Cap
  • For Use With
    Cam and Groove Adapter
  • Gasket Material
    Nitrile Rubber
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    Nitrile Rubber
  • Style
    Dust Cap
  • Temperature Range
    5 to 180 °F
  • Type
    Dust Cap
  • With Screen
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)