Motion
QRL625MP TAPE,POWER,1"X25',HV BLUE

Lufkin - Tape Measure
QRL625MP TAPE,POWER,1"X25',HV BLUE

Tape Measure - 25 ft Blade Length, Yellow Blade Color
Mi Item #08338898
MFR #QRL625MP TAPE,POWER,1"X25',HV BLUE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lufkin - Tape Measure
QRL625MP TAPE,POWER,1"X25',HV BLUE

Tape Measure - 25 ft Blade Length, Yellow Blade Color
Mi Item #08338898
MFR #QRL625MP TAPE,POWER,1"X25',HV BLUE

Mfr description
QRL625MP TAPE,POWER,1"X25',HV BLUE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    25 ft
  • Graduation
    1/16 in

Details

  • Belt Clip
    Yes
  • Blade Color
    Yellow
  • Color
    High-Visibility Orange
  • Graduation Style
    A3
  • PSC Code
    5210
  • UPC_NO
    037103241139
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)