Motion
7001-12-26
7001-12-26 MJ-MM W/RR PORT FITTING
Mi Item #08338903
MFR #7001-12-26
Price$49.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7001-12-26 MJ-MM W/RR PORT FITTING
Mi Item #08338903
MFR #7001-12-26

Mfr description
7001-12-26 MJ-MM W/RR PORT FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.94/each

Specifications

Dimensions

  • End 1 Size
    3/4 in, 26 mm
  • End 2 Size
    3/4 in, 26 mm

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male JIC, Male Metric O-Ring and Retaining Ring
  • End 1 Thread
    1-1/16-12 UN, M26X1.5
  • End 2 Style
    Male JIC, Male Metric O-Ring and Retaining Ring
  • End 2 Thread
    1-1/16-12 UN, M26X1.5
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Seal Material
    NBR
  • Series
    7001
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)