Overview
Mfr description
BB253225BP25 METAL AND BIMETAL
Specifications
- Type Of BearingFlanged Sleeve
- Sleeve Bearing TypeFlange Sleeve
- Bearing MaterialOil-Impregnated Bronze
- Bushing MaterialSintered Bronze
- Bore Diameter
- Bushing TypeFlanged
- Outside Diameter Tolerances8
- Outside Diameter
- DescriptionBronze based GGB-BP25 Flanged Bearing, 25mm ID x 32mm OD x 25mm Length
- Overall Length
- Measurement StandardMetric
- Finish CoatingOil Impregnated
- Flange Diameter
- MaterialOil-Impregnated Sintered Bronze
- Backing MaterialSintered Bronze
- Operating Temperature Range-180 to 180 °C, -292 to 356 °F
- Maximum P Value20 MPa;2900.75 psi
- Material SpecificationGGB-BP25
- Standards MetAS9100D, IATF 16949, ISO 14001, ISO 45001, ISO 9001, REACH, RoHS
- SeriesGGB-BP25
- Inside Diameter25 mm
- Additional DetailsSelf-Lubricating;Oil-Impregnated;RoHS Compliant;Maintenance-Free;Lead-Free
- Group & ClassSintered Bronze
- Flange Outside Diameter39 mm;1.5354 in
- Flange Thickness3.50 mm;0.1378 in
- Max Pressure20 MPa, 2900.75 psi
- Recommended Shaft Size0.9843 in, 25 mm
- RoHs ComplianceYes
- Thickness0.1378 in, 3.50 mm
- TypeFlanged
- Product TypePlain Sleeve & Flanged Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data