Motion
CDM2L20-125Z-A93-XC8B

SMC CORP OF AMERICA
CDM2L20-125Z-A93-XC8B

CDM2L20-125Z-A93-XC8B
MI ITEM #08364602
MFR #CDM2L20-125Z-A93-XC8B
Price$146.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDM2L20-125Z-A93-XC8B

CDM2L20-125Z-A93-XC8B
MI ITEM #08364602
MFR #CDM2L20-125Z-A93-XC8B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$146.71/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Lead Wire Length
    3 m
  • Rod Size / Thread
    Male Rod End
  • Stroke
    125

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Stroke Extend
  • Auto-Switch
    Yes
  • Body Material
    Stainless Steel
  • Body Option
    Magnetic Piston
  • Body Type
    Round Body
  • Bracket 1
    Axial Foot Mount
  • Clean Series
    No
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    XC8B
  • Lead Wire Prewire Connector
    No Connector
  • Magnet
    Built-in Magnet
  • Mounting Type
    Axial Foot Mount
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    A (Air Cushion), B (0 To 50Mm), D (Built-In Magnet), Xc8 (Adjustable Extension Type)
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod End Thread
    Male Rod End
  • Rod Type
    Single Rod
  • Series
    CM2-Z
  • Special Applications
    Adjustable Extension Type
  • Stroke Adjuster Type
    Extend Stroke Adjustment
  • Suffix For Stroke
    -XC8
  • Type
    Pneumatic

Overview

Mfr description
CDM2L20-125Z-A93-XC8B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought