Motion
T-460-TR
Weatherhead Tool Rack
MI ITEM #08364973
MFR #T-460-TR
Price$384.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead Tool Rack
MI ITEM #08364973
MFR #T-460-TR

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$384.79/each

Specifications

Dimensions

  • Height
    16.00 in
  • Length
    7.50 in
  • Overall Height
    16.00 in
  • Overall Length
    7.50 in
  • Overall Width
    24.50 in
  • Width
    24.50 in

Details

  • Cabinet Style
    Tool Rack
  • Color
    Yellow
  • Frame Material
    Steel
  • Number Of Drawers
    0 each
  • Type
    Tool Rack

Overview

Mfr description
T-460-TR TOOL RACK
  • Made to last
  • Wide range of styles, configurations
  • Cut assembly times and boost production

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought