Motion
GJO00246

Genuine Joe
GJO00246

Garbage Can - Oval, 55 gal, Gray, 26.8 in Wide, 33 in High, 26.8 in Long
Mi Item #08364992
MFR #GJO00246
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Genuine Joe
GJO00246

Garbage Can - Oval, 55 gal, Gray, 26.8 in Wide, 33 in High, 26.8 in Long
Mi Item #08364992
MFR #GJO00246

Mfr description
GJO00246 55 GAL TRASH CAN
  • Durable, molded construction resists damage for long-lasting use
  • Lid (sold separately) keeps out animals and prevents spills if tipped over
  • Offset ridge design allows extra containers to nest without jamming
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    33 in
  • Length
    26.8 in
  • Width
    26.8 in

Details

  • Capacity
    55 gal (US)
  • Color Finish
    Gray
  • Manufacturer Upc Number
    035255002462
  • Receptacle Type
    Garbage Receptacle
  • Shape
    Oval
  • Wheeled Or Stationary
    Stationary
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)