Motion
GJO47537

Genuine Joe
GJO47537

Wet Mop Complete - Mop Head Type: Microfiber, Microfiber Material, 60 in Handle Length
MI ITEM #08364996
MFR #GJO47537
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Genuine Joe
GJO47537

Wet Mop Complete - Mop Head Type: Microfiber, Microfiber Material, 60 in Handle Length
MI ITEM #08364996
MFR #GJO47537

Mfr description
GJO47537 MOP HANDLE MOP COMBO
  • Refills available (sold separately) in different sizes to fit your job size
  • Included medium-size mophead delivers a minimum 5 times the launderability of traditional yarn mops
  • Microfiber requires less chemicals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Handle Length
    60 in

Details

  • Mop Head Material
    Microfiber
  • Mop Head Type
    Microfiber
  • Mop Type
    Mopster

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)