Motion
CE1B20-25-A93S

SMC CORP OF AMERICA
CE1B20-25-A93S

CE1B20-25-A93S
MI ITEM #08365175
MFR #CE1B20-25-A93S
Price$474.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CE1B20-25-A93S

CE1B20-25-A93S
MI ITEM #08365175
MFR #CE1B20-25-A93S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$474.25/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Lead Wire Length
    0.50 m

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Non Cushioned
  • Auto-Switch
    Yes
  • Body Option
    Magnetic Piston
  • Bracket 1
    Tapped On Both Sides
  • Clean Series
    No
  • Cushion Type
    No Cushion
  • Cylinder Suffix
    S
  • Lead Wire Prewire Connector
    No Connector
  • Magnet
    With Magnet
  • Mounting Type
    Tapped On Both Sides
  • Number Of Auto Switches
    1.0
  • Number of Switches
    1.0
  • Options Included
    Auto Switch, Magnetic Piston
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CE1
  • Special Applications
    Position Feedback
  • Type
    Stroke Reading

Overview

Mfr description
CE1B20-25-A93S

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought