Motion
EPK40G
Round Shaft Pillow Block - EPFK Series, Square Flange, 40 mm Shaft Diameter, 3.8600 in, 98.04 mm Overall Length
Mi Item #08365340
MFR #EPK40G
Price$149.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Pillow Block - EPFK Series, Square Flange, 40 mm Shaft Diameter, 3.8600 in, 98.04 mm Overall Length
Mi Item #08365340
MFR #EPK40G

Mfr description
EPK40G FLG BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$149.54/each

Specifications

Dimensions

  • Overall Length
    3.8600 in, 98.04 mm
  • Shaft Diameter
    40 mm

Details

  • Housing Type
    Square Flange
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -20 °C to 80 °C, -4 °F to 176 °F
  • Pillow Block Type
    Square Flange
  • Series
    EPFK
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)