Motion
377-XXL
377-Xxl Gunslinger - Xxlarge, Off White
MI ITEM #08365595
MFR #377-XXL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
377-Xxl Gunslinger - Xxlarge, Off White
MI ITEM #08365595
MFR #377-XXL

Mfr description
377-XXL GLOVE,GUNSLINGER ROPER XX-LRG
  • Full-grain cowhide leather
  • Canadian roper style with snap back closure
  • Unlined
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length  
    9
  • Size
    XXL

Details

  • Color
    Off White
  • Country of Origin
    CHINA
  • Harmonization Code
    4203.29.1800
  • Manufacturer Upc Number
    065537037769
  • Palm Features
    Cowhide
  • Spec Sheet
  • Thumb Type
    Inset

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)