Motion
2551-20
Cordless Drill Driver - 1/4 in Chuck Size, Keyless, 12 V
Mi Item #08365669
MFR #2551-20
Price$184.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cordless Drill Driver - 1/4 in Chuck Size, Keyless, 12 V
Mi Item #08365669
MFR #2551-20

Mfr description
2551-20 1/2 DRILL
  • FLUID-DRIVE™ hydraulic powertrain reduces metal on metal contact within the tool, delivering quieter operation, smoother performance and increased durability over a standard impact
  • Longer sustained torque delivers similar drive times in application as most 12V impact drivers
  • Up to 2X quieter operation makes this tool ideal for occupied spaces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$184.83/each

Specifications

Dimensions

  • Chuck Size
    1/4 in
  • Overall Length
    5.2 in
  • Overall Width
    2.2 in
  • Tool Weight
    2.0 lb
  • Torque
    450 in

Details

  • Additional Details
    The Milwaukee M12 FUEL SURGE 1/4 in. hex hydraulic driver is the industry's first 12 Volt hydraulic impact driver. The FLUID-DRIVE hydraulic powertrain's hydraulic impact allows for operation up to 2X quieter with less vibration for smoother and faster driving speeds. Its compact size provides unmatched access in tight spaces and allows for easy transport on a tool belt or in a tool bag. The POWERSTATE brushless motor delivers up to 0-3, 000 RPM with constant power output to drive screws faster. REDLINK Plus intelligence prevents damage to the tool and battery caused by overloading or overheating. The cordless impact driver is compatible with all M12 REDLITHIUM compact batteries or extended capacity batteries, delivering more work per charge and more work over the life of the pack. The impact driver's 4-mode drive control delivers greater control over output speed and power for greater versatility. Self-tapping screw mode reduces walking when self-tapping screws as well as reduces overdriving, breaking and stripping out screws.
  • Battery Series
    M12
  • Battery Type
    Lithium-Ion
  • Battery Voltage
    12 V
  • Case Included
    No
  • Charger Included
    No
  • Chuck Style
    Keyless
  • Chuck Type
    Hex Quick Change
  • Color
    Red/Black
  • Housing Material
    Reinforced Nylon
  • Includes
    (1) Driver, (1) Belt Clip
  • Manufacturer Upc Number
    045242536672
  • Max Rpm
    3200 rpm
  • Maximum Speed
    3000 rpm
  • Maximum Torque
    450 in/lb
  • Overload Protector
    Yes
  • Reversible
    Yes
  • Switch Type
    Trigger
  • UPC_NO
    045242536672
  • Variable Speed
    Variable Speed
  • Voltage
    12 V
  • Warranty
    5 Years
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)