Motion
SHAFT-1/2
SHAFT-1/2 Concentric Yoke Roller Shaft - 0.5000 in Shaft , 0.8750 in Head Dia., 2.3750 in Shaft Length, 0.4375 in Head Length, Precision Carbon Steel Material
Mi Item #08365708
MFR #SHAFT-1/2
Price$114.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SHAFT-1/2 Concentric Yoke Roller Shaft - 0.5000 in Shaft , 0.8750 in Head Dia., 2.3750 in Shaft Length, 0.4375 in Head Length, Precision Carbon Steel Material
Mi Item #08365708
MFR #SHAFT-1/2

Mfr description
SHAFT-1/2 HEAVY DUTY INCH SERIES CONCENT
  • Estimated Lead Time (7-14 Days)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$114.53/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Head Diameter
    0.8750 in
  • Hex Size
    1/4 in
  • Male Thread Size
    0.7500 in
  • Shaft Length
    2.3750 in
  • Thread Length
    0.7500 in
  • Thread Size
    1/2-20
  • Weight
    0.8 lbs

Details

  • Closure Type
    Open
  • ECCN
    2A001.b
  • Finish Coating
    Black Oxide
  • General Information
    SMITH-TRAX® Heavy Duty Shaft
  • Harmonization Code
    8482400000
  • Head Type
    Hex Head
  • Manufacturer Catalog Number
    SHAFT-1/2
  • Manufacturer Product Page
  • Manufacturer Upc Number
    651041262164
  • Material
    Precision Carbon Steel
  • Number Of Rows
    1
  • OEM Part Number
    SHAFT-1/2
  • Product Type
    Yoke Roller Shafts
  • Series
    Smith-Trax Shaft
  • UPC_NO
    651041262164
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)