Motion
SHAFT-5/8
SHAFT-5/8 Concentric Yoke Roller Shaft - 0.6250 in Shaft , 1.1250 in Head Dia., 3.0000 in Shaft Length, 0.5000 in Head Length, Precision Carbon Steel Material
Mi Item #08365709
MFR #SHAFT-5/8
Price$121.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SHAFT-5/8 Concentric Yoke Roller Shaft - 0.6250 in Shaft , 1.1250 in Head Dia., 3.0000 in Shaft Length, 0.5000 in Head Length, Precision Carbon Steel Material
Mi Item #08365709
MFR #SHAFT-5/8

Mfr description
SHAFT-5/8 HEAVY DUTY INCH SERIES CONCENT
  • Estimated Lead Time (7-14 Days)
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$121.72/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in
  • Head Diameter
    1.1250 in
  • Hex Size
    5/16 in
  • Male Thread Size
    0.8750 in
  • Shaft Length
    3.0000 in
  • Thread Length
    0.8750 in
  • Thread Size
    5/8-18
  • Weight
    1 lbs

Details

  • Closure Type
    Open
  • ECCN
    2A001.b
  • Finish Coating
    Black Oxide
  • General Information
    SMITH-TRAX® Heavy Duty Shaft
  • Harmonization Code
    8482400000
  • Head Type
    Hex Head
  • Manufacturer Catalog Number
    SHAFT-5/8
  • Manufacturer Product Page
  • Manufacturer Upc Number
    651041262171
  • Material
    Precision Carbon Steel
  • Number Of Rows
    1
  • OEM Part Number
    SHAFT-5/8
  • Product Type
    Yoke Roller Shafts
  • Series
    Smith-Trax Shaft
  • UPC_NO
    651041262171
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)