Motion
SHAFT-1
SHAFT-1 Concentric Yoke Roller Shaft - 1.0000 in Shaft , 1.7500 in Head Dia., 4.3125 in Shaft Length, 0.7500 in Head Length, Precision Carbon Steel Material
MI ITEM #08365711
MFR #SHAFT-1
Price$93.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SHAFT-1 Concentric Yoke Roller Shaft - 1.0000 in Shaft , 1.7500 in Head Dia., 4.3125 in Shaft Length, 0.7500 in Head Length, Precision Carbon Steel Material
MI ITEM #08365711
MFR #SHAFT-1

Mfr description
SHAFT-1 HEAVY DUTY INCH SERIES CONCENTRI
  • Estimated Lead Time (7-14 Days)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$93.77/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Head Diameter
    1.7500 in
  • Hex Size
    1/2 in
  • Male Thread Size
    1.1250 in
  • Shaft Length
    4.3125 in
  • Thread Length
    1.1250 in
  • Thread Size
    1-14
  • Weight
    1.5 lbs

Details

  • Closure Type
    Open
  • ECCN
    2A001.b
  • Finish Coating
    Black Oxide
  • General Information
    SMITH-TRAX® Heavy Duty Shaft
  • Harmonization Code
    8482400000
  • Head Type
    Hex Head
  • Manufacturer Catalog Number
    SHAFT-1
  • Manufacturer Product Page
  • Manufacturer Upc Number
    651041262195
  • Material
    Precision Carbon Steel
  • Number Of Rows
    1
  • OEM Part Number
    SHAFT-1
  • Product Type
    Yoke Roller Shafts
  • Series
    Smith-Trax Shaft
  • UPC_NO
    651041262195

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)