Motion
SHAFT-1-1/4
SHAFT-1-1/4 Concentric Yoke Roller Shaft - 1.2500 in Shaft , 2.2500 in Head Dia., 5.2500 in Shaft Length, 0.8750 in Head Length, Precision Carbon Steel Material
MI ITEM #08365713
MFR #SHAFT-1-1/4
Price$149.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SHAFT-1-1/4 Concentric Yoke Roller Shaft - 1.2500 in Shaft , 2.2500 in Head Dia., 5.2500 in Shaft Length, 0.8750 in Head Length, Precision Carbon Steel Material
MI ITEM #08365713
MFR #SHAFT-1-1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$149.63/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Head Diameter
    2.2500 in
  • Hex Size
    1/2 in
  • Male Thread Size
    1.3125 in
  • Shaft Length
    5.2500 in
  • Thread Length
    1.3125 in
  • Thread Size
    1-1/4-12
  • Weight
    2.7 lbs

Details

  • Closure Type
    Open
  • ECCN
    2A001.b
  • Finish Coating
    Black Oxide
  • General Information
    SMITH-TRAX® Heavy Duty Shaft
  • Harmonization Code
    8482400000
  • Head Type
    Hex Head
  • Manufacturer Catalog Number
    SHAFT-1-1/4
  • Manufacturer Product Page
  • Manufacturer Upc Number
    651041262218
  • Material
    Precision Carbon Steel
  • Number Of Rows
    1
  • OEM Part Number
    SHAFT-1-1/4
  • Product Type
    Yoke Roller Shafts
  • Series
    Smith-Trax Shaft
  • UPC_NO
    651041262218

Overview

Mfr description
SHAFT-1-1/4 HEAVY DUTY INCH SERIES CONCE
  • Estimated Lead Time (7-14 Days)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought